
Danger Sign, Fiberglass, 17" W, 7" H, Do Not Enter, White
Mfr # 69109
Zoro # G8421861
product price: $34.99
/eaKey Features
Header
Danger
Legend
Do Not Enter
Width
17"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69109
Zoro #
G8421861
UPC #
754473691097
Country of Origin
United States
Dimensions
Width
17"
Height
7"
Thickness
0.098"
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Legend Color
White
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black, Red
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 17 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.