This item is Discontinued.

Brady Danger, High Voltage Contact Will Result In Serious Shock Or Death, 4-1/2" W x 2-1/4" H, Rectangle 144386

Danger, High Voltage Contact Will Result In Serious Shock Or Death, 4-1/2" W x 2-1/4" H, Rectangle (Discontinued)

  • Mfr # 144386
  • Zoro # G2692019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144386
Zoro #
G2692019
UPC #
754473970864
Country of Origin
United States

Dimensions

Width
4-1/2"
Height
2-1/4"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Background Color
White
Legend Color
Black, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Red/Yellow on White
Legend Style
Symbol and Text
Material
Polyester
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Subject Matter
Electrical Hazard
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 2 1/4 in, Width 4 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage Contact Will Result In Serious Shock Or Death, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.