This item is Discontinued.

Brady Danger, Keep Off., 14" W x 10" H, Rectangle, Plastic 144666

Danger, Keep Off., 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 144666
  • Zoro # G2696946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144666
Zoro #
G2696946
UPC #
754473988050
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Keep Off.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Double-Sided
No
Legend Color
Black, Red
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Header Background Color
Black, Red
Material
Polystyrene
Standards
ANSI Z535
Subject Matter
Keep Clear
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Red on White
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Off., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.