Danger, High Voltage Keep Out Will Result In Serious Shock Or Death, 20" W x 14" H, Rectangle (Discontinued)
- Mfr # 144659
- Zoro # G9400431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144659
Zoro #
G9400431
UPC #
754473987985
Country of Origin
United States
Dimensions
Width
20"
Height
14"
Thickness
0.098"
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Keep Out Will Result In Serious Shock Or Death, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.