This item is Discontinued.

Brady Danger, Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., 14" W x 10" H 143977

Danger, Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., 14" W x 10" H (Discontinued)

  • Mfr # 143977
  • Zoro # G2697838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143977
Zoro #
G2697838
UPC #
754473966164
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Yellow
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Lift Truck
Material
Polystyrene
Double-Sided
No
Legend/Background Color
Black/Red/Yellow on White
Legend Color
Black, Yellow
Background Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.