This item is Discontinued.

Brady Danger, No Smoking Beyond This Point, 17" W x 7" H, Rectangle, Fiberglass 143772

Danger, No Smoking Beyond This Point, 17" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 143772
  • Zoro # G9399713
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143772
Zoro #
G9399713
UPC #
754473964207
Country of Origin
United States

Dimensions

Width
17"
Height
7"
Thickness
0.098"

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Beyond This Point
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend/Background Color
Red/Black on White
ANSI Compliant
Yes
Language
English
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Legend Style
Text and Symbol
Material
Fiberglass
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.