This item is Discontinued.

Brady Danger, Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., 14" W x 10" H 145207

Danger, Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., 14" W x 10" H (Discontinued)

  • Mfr # 145207
  • Zoro # G1862281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145207
Zoro #
G1862281
UPC #
754473541699
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
OSHA Compliant
Yes
Subject Matter
Potable Water
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black, Red
Material
Polyester
Language
English
Mounting Style
Adhesive-Backed
Background Color
White
Header Legend Color
White
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.