This item is Discontinued.

Brady Danger, Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., 14" W x 10" H, Rectangle 144737

Danger, Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # 144737
  • Zoro # G1954751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144737
Zoro #
G1954751
UPC #
754473990954
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Yellow
Header Background Color
Black, Red
Legend/Background Color
Black/Red/Yellow on White
Material
Aluminum
Subject Matter
Slip, Trip, & Falls
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Yellow
Header Legend Color
White
Language
English
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.