This item is Discontinued.

Brady Danger Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English 143667

Danger Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 143667
  • Zoro # G9399817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143667
Zoro #
G9399817
UPC #
754473955953
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Enter By Permit Only.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Confined Space
Material
Fiberglass
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Legend Color
Black, Red
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space. Enter By Permit Only., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.