Danger Sign, 3 1/2 in H x 5 in W, Polyester, Rectangle, Confined Space. Enter By Permit Only.

  • Mfr # 143669

  • Zoro # G1843619


product price:  $2.51
/ea

Key Features

Header
Danger
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143669
Zoro #
G1843619
UPC #
754473955977
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Enter By Permit Only.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Confined Space
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Legend/Background Color
Black/Red on White
Material
Polyester
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Shape
Rectangle
Product Type
Danger Sign

Description

Danger Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.