This item is Discontinued.

Brady Danger Sign, 7 in H x 10 in W, Plastic, Rectangle, Confined Space. Enter By Permit Only. 143668

Danger Sign, 7 in H x 10 in W, Plastic, Rectangle, Confined Space. Enter By Permit Only. (Discontinued)

  • Mfr # 143668
  • Zoro # G7406189
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143668
Zoro #
G7406189
UPC #
754473955960
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Enter By Permit Only.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space. Enter By Permit Only., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.