
Danger Sign, Plastic, Rectangle, English
Mfr # 95391
Zoro # G8624730
product price: $12.99
/eaKey Features
Header
Danger
Legend
No Admittance Without Authorization
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95391
Zoro #
G8624730
UPC #
754473953911
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
No Admittance Without Authorization
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
ANSI Compliant
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
No
Standards
ASTM D 1593
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Admittance Without Authorization, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.