Danger Sign, Plastic, Rectangle, English, Spanish
Mfr # 125140
Zoro # G8464607
product price: $9.55
/eaKey Features
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125140
Zoro #
G8464607
UPC #
754473727659
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Description
Danger Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Bio Hazard/Riesgo Biologico, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.