
Danger Sign, Polyester, Rectangle, English
Mfr # 83974
Zoro # G8417652
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Header
Danger
Height
5 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83974
Zoro #
G8417652
UPC #
754473839741
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger
Legend
Pinch Points
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
White
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 5 in, Width 3 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pinch Points, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.