Danger, Starts Automatically Proceed With Caution, Death Or Severe Injury Will Result, 14" W x (Discontinued)
- Mfr # 144046
- Zoro # G2697731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144046
Zoro #
G2697731
UPC #
754473966850
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Starts Automatically Proceed With Caution, Death Or Severe Injury Will Result, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.