This item is Discontinued.

Brady Danger, High Voltage Will Result In Serious Shock Or Death, 14" W x 10" H, Rectangle, Aluminum 144405

Danger, High Voltage Will Result In Serious Shock Or Death, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 144405
  • Zoro # G1955226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144405
Zoro #
G1955226
UPC #
754473977238
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Will Result In Serious Shock Or Death
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Subject Matter
Electrical Hazard
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
Legend/Background Color
Black/Red/Yellow on White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
Legend Color
Black, Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Will Result In Serious Shock Or Death, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.