Danger Sign, Vinyl, 10" W, 7" H, Do Not Enter, White
- Mfr # 102435
- Zoro # G1214261
product price:Â
$
26.99
/ea
Key Features
Header
Danger
Legend
Do Not Enter
Width
10"
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102435
- Zoro #
- G1214261
- UPC #
- 754473009632
- Country of Origin
- Mexico
Dimensions
- Width
- 10"
- Height
- 7"
Details
- Item
- Danger Sign
- Header
- Danger
- Legend
- Do Not Enter
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Surface
- Printed Language
- English
- Sign Background Color
- White
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- Legend Style
- Text
- Sign Legend Color
- Black, Green
- Header Background Color
- Black, Red, White
- Header Legend Color
- Green
- Sign Legend Text Color
- Black, Green
Description
Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.