Danger Sign, Vinyl, Rectangle, English, Spanish
Mfr # 17518
Zoro # G7420283
product price: $25.75
/eaKey Features
Header
Danger/Peligro
Legend
Pesticides Pesticidas Keep Out No Entre
Width
14 in
Height
20 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17518
Zoro #
G7420283
UPC #
754473164409
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Thickness
0.004 in
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Pesticides Pesticidas Keep Out No Entre
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black, Red
Double-Sided
No
Header Background Color
White
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Pesticide, Height 20 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Pesticides Pesticidas Keep Out No Entre, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.