This item is Discontinued.

Brady Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 145256

This item is Discontinued.

Brady

Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

Mfr # 145256
Zoro # G8636332
UPC # 754473542184
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145256
Zoro #
G8636332
UPC #
754473542184
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Sulfuric Acid. Wear Goggles And Protective Clothing.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Blue

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Sulfuric Acid. Wear Goggles And Protective Clothing., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.