Danger, Sulfuric Acid. Wear Goggles And Protective Clothing., 14" W x 10" H, Rectangle, Polyester (Discontinued)
- Mfr # 145256
- Zoro # G2700157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
145256
Zoro #
G2700157
UPC #
754473542184
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Danger Sign
Header
Danger
Legend
Sulfuric Acid. Wear Goggles And Protective Clothing.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Sulfuric Acid. Wear Goggles And Protective Clothing., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.