Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 144797
- Zoro # G8634153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144797
Zoro #
G8634153
UPC #
754473992279
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.010 in
Height
7 in
Details
Sign Legend Text Color
Black, Blue
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Acid. Wear Proper Protection., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.