Zoro Homepage

Danger, Stay Clear, 14" W x 10" H, Rectangle, Aluminum, 60509

  • Mfr # 60509

  • Zoro # G7398489


product price: $21.45
/ea

Key Features

Legend
Stay Clear
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60509
Zoro #
G7398489
UPC #
754473605094
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Danger Sign
Legend
Stay Clear
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Stay Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.