Zoro Homepage

Tag, Inspection, Plastic, 11 3/4 in H x 3 1/2 in W, Black, Red on White, Rectangle, 10 PK

  • Mfr # SCAF-STH132

  • Zoro # G1667452


product price: $89.49
/pk 10, $8.95/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black, Red on White
Height
11 3/4 in
Width
3 1/2 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCAF-STH132
Zoro #
G1667452
UPC #
754473142575
Country of Origin
United States

Dimensions

Height
11 3/4 in
Width
3 1/2 in

Details

Item
Tag
Material
Plastic
Color
Black, Red on White
Tag Shape
Rectangle
Legend Same on Both Sides
No
Background Color
Red, White
Includes
(10) Scafftag Holders
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Language
English
Tag Material
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Header Background Color
Red
Shape
Rectangular
Legend/Background Color
Black, Red/White
Subject Matter
Inspection
No. of Ties Included
10
Tag Subject
Scaffolding
Legend Color
White
Legend
Do Not Use Scaffold
Header
Danger
Ruled
Not Ruled
Corrosion Resistant
No
Chemical Resistant
No
Grommet Material
No Grommet
Write on Surface
No
Sign Header
Danger
Self-Laminating
No
Sign Header -Back Side
No Header
Moisture Resistant
No
No. of Fasteners Included
10
Serialization
Not Serialized
Safety Tag Legend - Back Side
No Text
Safety Tag Package Style
Dispenser Box
Printed Language
English
Sign Legend
Do Not Use Scaffold
Glow In The Dark
No
UV Resistant
No
Tag Color
Black, Red on White
Number of Tags
10
Reverse Side Legend
No Text
Preprinted Legend
Danger Do Not Use Scaffold
Header Wording (Reverse Side)
No Header
Fastener Type
Hanger
Header Wording
Danger

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Hanger, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 11 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.