Danger Tag, 5 1/2 in H x 3 in W, 25 PK

  • Mfr # 65534
  • Zoro # G5730392
product price: 
$
56.69
/pk of 25, $2.27/ea

Key Features

Material
Polyester
Height
5 1/2 in
Width
3 in
Color
Black/Red on White
Hole Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65534
Zoro #
G5730392
UPC #
754473655341
Country of Origin
United States
Item
Danger Tag
Material
Polyester
Color
Black/Red on White
Header Background Color
Black/Red/White
Includes
(25) Nylon Ties
Legend
Do Not Open This Lock/Tag May Only Be Removed By
Header
Danger
Shape
Rectangle
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Grommet Material
Metal
Tie Material
Nylon
Laminated
Yes
Write on Surface
Yes
No. of Ties Included
25
Legend Color
Black/Red
Withstand Pull Force
50 lb
Reverse Side Legend
This Energy Source is Locked Out
Language
English
For Use With
Tagout Device
Sign Material
Heavy Duty Polyester
Sign Background Color
White
Includes Ties
Yes
Mount Type
Nylon Ties
Sign Out Sections
Date, Name, Remarks
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
Maximum Pull Force
50 lbf
Signage Type
Tag
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
For Location
Indoor, Outdoor
Header Text Color
White
Write-On Surface
Yes
Legend Type
Text
Front Side Legend
Do Not Remove Tag
Legend Style
Text
Legend/Background Color
Black, Red/White
Header Legend Color
White
Background Color
White
Shell Material
Polyester
Wire Color
Black/Red on White
Compatible Product Type
Tagout Device

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0252 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.