Zoro Homepage

Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522

  • Mfr # 65522

  • Zoro # G4895134


product price: $60.79
/pk 25, $2.43/ea

Key Features

Header
Danger
Legend
Do Not Operate Electricians At Work This Lock/Tag May Only Be Removed By
Width
3 in
Height
5 1/2 in
Sign Material
Heavy Duty Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65522
Zoro #
G4895134
UPC #
754473655228
Country of Origin
United States

Dimensions

Width
3 in
Height
5 1/2 in
Thickness
0.0252 in
Hole Size
3/8 in
Overall Width
3 in
Hole Diameter
3/8 in
Overall Height
5 3/4 in

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.