Zoro Homepage

Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525

  • Mfr # 65525

  • Zoro # G3788766


product price: $62.09
/pk 25, $2.48/ea

Key Features

Language
English
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65525
Zoro #
G3788766
UPC #
754473655259
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in
Overall Width
3 in

Details

Item
Danger Tag
Language
English
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Header Background Color
Black/Red/White
Laminated
Yes
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Reverse Side Legend
This Energy Source is Locked Out
Legend Style
Text
Includes
(25) Nylon Ties
Tie Material
Nylon
Header Legend Color
White
Grommet Material
Metal
Withstand Pull Force
50 lb
Legend Color
Black/Red
Background Color
Red, White
Write on Surface
Yes
Shape
Rectangle
Header
Danger
Sign Material
Heavy Duty Polyester
Number of Printed Sides
2
Mount Type
Nylon Ties
For Location
Indoor, Outdoor
Sign Background Color
White
Header Text Color
White
Legend Type
Text
Maximum Pull Force
50 lbf
Maximum Temperature
176 Degrees F
Front Side Legend
Danger Do Not Operate
Minimum Temperature
-40 Degrees F
Sign Out Sections
Date, Name, Remarks
Write-On Surface
Yes
Includes Ties
Yes
Signage Type
Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
For Use With
Tagout Device

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.