Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527

  • Mfr # 65527

  • Zoro # G3353725


product price: $61.79
/pk 25, $2.47/ea

Key Features

Header
Danger
Material
Polyester
Width
3 in
Height
5 1/2 in
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65527
Zoro #
G3353725
UPC #
754473655273
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 1/2 in
Hole Size
3/8 in
Thickness
0.0252 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Header
Danger
Material
Polyester
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Black/Red/White
Legend
Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Background Color
White, Black, Red
Legend/Background Color
White
Write on Surface
Yes
Legend Color
Black/Red
Tie Material
Nylon
Grommet Material
Metal
Reverse Side Legend
This Energy Source is Locked Out
Laminated
Yes
Item
Danger Tag
Withstand Pull Force
80 lb
No. of Ties Included
25
Includes
(25) Nylon Ties
Header Legend Color
White
Legend Style
Text
Sign Background Color
White
Sign Material
Heavy Duty Polyester
Signage Type
Tag
For Location
Indoor, Outdoor
Maximum Temperature
176 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Header Text Color
White
Write-On Surface
Yes
Includes Ties
Yes
Number of Printed Sides
2
Sign Out Sections
Date, Name, Remarks
Maximum Pull Force
50 lbf
Mount Type
Nylon Ties
For Use With
Tagout Device
Legend Type
Text
Front Side Legend
Locked Out Device
Minimum Temperature
-40 Degrees F

Description

Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Tagout Device, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.