Danger Tag, Polyester, 5 1/2 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 50265

  • Zoro # G5524574


product price:  $40.58
/pk 25, $1.62/ea

Key Features

Material
Polyester
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50265
Zoro #
G5524574
UPC #
754473502652
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Material
Polyester
Tag Shape
Rectangle
No. of Ties Included
25
Standards
OSHA
Header Background Color
Black/Red/White
Legend Color
Black/Red
Header
Danger
Withstand Pull Force
50 lb
Shape
Rectangle
Header Legend Color
White
Tie Material
Nylon
Write on Surface
Yes
Grommet Material
Brass
Reverse Side Legend
This Energy Source is Locked Out
Laminated
Yes
Includes
(25) Nylon Ties
Legend Style
Text
Background Color
White
Legend/Background Color
Black/Red/White
Legend
Do Not Close
Sign Material
Polyester
Language
English
Sign Background Color
White
Printed Language
English
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Use With
Lockout Tagout
Header Text Color
White
Maximum Pull Force
75 lbf
Sign Out Sections
Remarks
Minimum Temperature
-40 Degrees F
Number of Printed Sides
2
Mount Type
Nylon Ties
Includes Ties
Yes
Front Side Legend
Do Not Remove Tag
Write-On Surface
Yes
Maximum Temperature
212 Degrees F
Signage Type
Tag
Legend Type
Text
For Location
Outdoor

Description

Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.