Zoro Homepage

Danger Tag, Vinyl, 5 1/2 in H x 3 in W, Rectangle, 25 PK

  • Mfr # TG002E

  • Zoro # G5524635


product price: $40.58
/pk 25, $1.62/ea

Key Features

Material
Vinyl
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG002E
Zoro #
G5524635
UPC #
754473492717
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Material
Vinyl
Tag Shape
Rectangle
Shape
Rectangle
Write on Surface
Yes
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
(25) Nylon Ties
Legend Style
Text
Reverse Side Legend
Do Not Remove Tag
Legend/Background Color
Black/Red/White
No. of Ties Included
25
Header Legend Color
White
Grommet Material
Brass
Header
Danger
Tie Material
Nylon
Legend
Do Not Operate Maintenance Department
Header Background Color
Black/Red/White
Background Color
White
Legend Color
Black/Red
Language
English
Sign Material
Polyester
Sign Background Color
White
Printed Language
English
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Use With
General Equipment
Mount Type
Nylon Ties
Sign Out Sections
Date, Signed By
Number of Printed Sides
2
Legend Type
Text
For Location
Outdoor
Maximum Pull Force
75 lbf
Front Side Legend
Danger Do Not Operate
Minimum Temperature
-40 Degrees F
Header Text Color
White
Maximum Temperature
212 Degrees F
Signage Type
Tag
Write-On Surface
Yes

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Brass, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.