Zoro Homepage

Danger Tag, Vinyl, 5 1/2 in H x 3 in W, Rectangle, 25 PK

  • Mfr # TG035E

  • Zoro # G5787257


product price: $40.58
/pk 25, $1.62/ea

Key Features

Material
Vinyl
Height
5 1/2 in
Width
3 in
Tag Shape
Rectangle
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG035E
Zoro #
G5787257
UPC #
754473493264
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Vinyl
Item
Danger Tag
Tag Shape
Rectangle
Shape
Rectangle
Legend
Do Not Operate
Grommet Material
Brass
Header Background Color
Black/Red/White
No. of Ties Included
25
Header
Danger
Legend Style
Text
Legend Color
Black/Red
Legend/Background Color
Black/Red/White
Standards
OSHA
Reverse Side Legend
Do Not Remove Tag
Header Legend Color
White
Background Color
White
Tie Material
Nylon
Write on Surface
Yes
Includes
(25) Nylon Ties
Language
English
Sign Background Color
White
Sign Material
Polyester
Printed Language
English
For Use With
General Equipment
For Location
Outdoor
Includes Ties
Yes
Front Side Legend
Do Not Operate
Legend Type
Text
Number of Printed Sides
2
Write-On Surface
Yes
Maximum Pull Force
75 lbf
Maximum Temperature
212 Degrees F
Mount Type
Nylon Ties
Header Text Color
White
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Signage Type
Tag

Description

Danger Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.