Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10

  • Mfr # 86458

  • Zoro # G105655188


product price: $25.19
/pk 10, $2.52/ea

Key Features

Language
English
Legend
Do Not Operate Signed By ___ Date ___ Phone ___
Material
Polyester
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86458
Zoro #
G105655188
UPC #
754473864583
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Overall Width
3 in
Thickness
0.0098 in
Hole Diameter
3/8 in
Overall Height
5 3/4 in

Details

Item
Danger Tag
Language
English
Legend
Do Not Operate Signed By ___ Date ___ Phone ___
Material
Polyester
Legend/Background Color
Black, Red/White
Reverse Side Legend
Do Not Remove Tag
Withstand Pull Force
50 lb
Write on Surface
Yes
Header
Danger
Standards
OSHA
Legend Style
Text
Header Legend Color
White
Tie Material
Nylon
Grommet Material
Metal
No. of Ties Included
10
Shape
Rectangle
Includes
(10) Nylon Ties
Legend Color
Black/Red
Background Color
White
Laminated
Yes
Header Background Color
Black/Red/White
For Location
Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Front Side Legend
Danger Do Not Operate
Number of Printed Sides
2
Includes Ties
Yes
Sign Background Color
White
For Use With
General Equipment
Write-On Surface
Yes
Sign Out Sections
Remarks
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Sign Material
Polyester
Maximum Pull Force
75 lbf
Maximum Temperature
212 Degrees F
Mount Type
Nylon Ties
Legend Type
Text
Header Text Color
White
Color
Black and Red on White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.