Zoro Homepage

Danger Tag, 5-3/4 x 3 In, Cardstock, PK100, 86647

  • Mfr # 86647

  • Zoro # G4909852


product price: $67.09
/pk 100, $0.67/ea

Key Features

Language
English
Legend
Stop Do Not Operate
Material
Cardstock
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86647
Zoro #
G4909852
UPC #
754473866471
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Hole Diameter
3/8 in
Overall Width
3 in
Thickness
0.0098 in
Overall Height
5 3/4 in

Details

Item
Danger Tag
Language
English
Legend
Stop Do Not Operate
Material
Cardstock
Legend/Background Color
Black, Red/White
Reverse Side Legend
Do Not Remove Tag
No. of Ties Included
100
Header
None/ No Header
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
(100) 12 in Cotton String Ties
Background Color
White
Write on Surface
Yes
Header Legend Color
White
Legend Color
Black/Red
Legend Style
Text
Shape
Rectangle
Tie Material
Cotton
Header Background Color
Black/Red/White
Laminated
No
Signage Type
Tag
Maximum Temperature
194 Degrees F
For Location
Indoor
Number of Printed Sides
2
For Use With
General Equipment
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F
Includes Ties
Yes
Sign Background Color
White
Sign Out Sections
Date, Remarks, Signed By
Front Side Legend
STOP DO NOT OPERATE SIGNED BY___DATE___
Header Text Color
Black/White
Legend Type
Text
Sign Material
Paper
Mount Type
Cotton String
Color
Black and Red on White

Description

Danger Tag, Front Side Legend STOP DO NOT OPERATE SIGNED BY___DATE___, Header None/ No Header, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With General Equipment, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.