Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-3/4 x 3 In, Cardstock, PK100, 86649

  • Mfr # 86649

  • Zoro # G4909834


product price: $58.15
/pk 100, $0.58/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
220 Volts
Material
Cardstock
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86649
Zoro #
G4909834
UPC #
754473866495
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Subject Matter
Electrical Hazard
Item
Danger Tag
Language
English
Legend
220 Volts
Material
Cardstock
Legend/Background Color
Black, Red/White
Tie Material
Cotton
Tag Subject
Electrical Hazard
Background Color
White
Reverse Side Legend
Do Not Remove This Tag Remarks___
Header Legend Color
White
Tag Material
Cardstock
Legend Color
White
Shape
Rectangular
Legend Same on Both Sides
No
No. of Ties Included
100
Legend Style
Text
Write on Surface
Yes
Tag Color
Black, Red, White
Header Background Color
Black, Red, White
Header
Danger
Includes
(100) String Fasteners
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Grommet Material
No Grommet
UV Resistant
No
Safety Tag Package Style
Pack
Number of Tags
100
No. of Fasteners Included
100
Sign Legend
220 Volts Signed By: Date:
Serialization
Not Serialized
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Self-Laminating
No
Sign Header
Danger
Ruled
Ruled
Printed Language
English
Fastener Type
Cotton String
Moisture Resistant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header -Back Side
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Maximum Service Temperature
194 Degrees F

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend 220 Volts Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.