Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-3/4 x 3 In, Cardstock, PK100, 86652

  • Mfr # 86652

  • Zoro # G4907901


product price: $61.19
/pk 100, $0.61/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
High Voltage
Material
Cardstock
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86652
Zoro #
G4907901
UPC #
754473866525
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Subject Matter
Electrical Hazard
Item
Danger Tag
Language
English
Legend
High Voltage
Material
Cardstock
Legend/Background Color
Black, Red/White
Tag Color
Black, Red, White
Shape
Rectangular
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Tag Subject
Electrical Hazard
Legend Same on Both Sides
No
Reverse Side Legend
Do Not Remove This Tag Remarks___
Legend Style
Symbol and Text
Tag Material
Cardstock
Tie Material
Cotton
Header
Danger
No. of Ties Included
100
Background Color
White
Indoor/Outdoor Usage
Indoor Only
Header Background Color
Black, Red, White
Header Legend Color
White
Includes
(100) String Fasteners
Legend Color
White
Write on Surface
Yes
Number of Tags
100
Moisture Resistant
No
Self-Laminating
No
Printed Language
English
UV Resistant
No
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Voltage Signed By: Date:
Safety Tag Package Style
Pack
Fastener Type
Cotton String
Sign Header -Back Side
Danger
Serialization
Not Serialized
No. of Fasteners Included
100
Ruled
Ruled
Chemical Resistant
No
Grommet Material
No Grommet
Maximum Service Temperature
194 Degrees F
Corrosion Resistant
No
Sign Header
Danger

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend High Voltage Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.