Zoro Homepage

Danger Tag, 5-3/4 x 3 In, Cardstock, PK25

  • Mfr # 65455

  • Zoro # G5200657


product price: $16.59
/pk 25, $0.66/ea

Key Features

Header
Danger
Material
Cardstock
Width
3 in
Height
5 3/4 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65455
Zoro #
G5200657
UPC #
754473654559
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 3/4 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.