Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10

  • Mfr # 86418

  • Zoro # G105380196


product price: $23.39
/pk 10, $2.34/ea

Key Features

Language
English
Legend
Stop Do Not Operate
Material
Polyester
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86418
Zoro #
G105380196
UPC #
754473864187
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0252 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Language
English
Legend
Stop Do Not Operate
Material
Polyester
Legend/Background Color
Black, Red/White
Grommet Material
Metal
Reverse Side Legend
Do Not Remove Tag
Write on Surface
Yes
Header
None/ No Header
Withstand Pull Force
50 lb
Includes
(10) Nylon Ties
Header Legend Color
White
Legend Color
Black/Red
Laminated
Yes
Header Background Color
Black/Red/White
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Background Color
White
No. of Ties Included
10
Legend Style
Text
Shape
Rectangle
Tie Material
Nylon
Number of Printed Sides
2
Sign Background Color
White
Legend Type
Text
Sign Material
Heavy Duty Polyester
For Location
Indoor, Outdoor
Front Side Legend
STOP DO NOT OPERATE SIGNED BY___DATE___
Signage Type
Tag
Sign Out Sections
Date, Remarks, Signed By
Header Text Color
Black/White
Maximum Temperature
176 Degrees F
Mount Type
Nylon Ties
For Use With
General Equipment
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Includes Ties
Yes
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F
Maximum Pull Force
50 lbf
Color
Black and Red on White

Description

Danger Tag, Front Side Legend STOP DO NOT OPERATE SIGNED BY___DATE___, Header None/ No Header, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With General Equipment, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.