Zoro Homepage

Danger Tag, 5-3/4 x 3 In, Hot, 3/8 In, PK10

  • Mfr # 86530

  • Zoro # G4908714


product price: $16.37
/pk 10, $1.64/ea

Key Features

Header
Danger
Material
Polyester
Width
3 in
Height
5 3/4 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86530
Zoro #
G4908714
UPC #
754473865306
Country of Origin
United States

Dimensions

Width
3 in
Height
5 3/4 in
Hole Size
3/8 in
Thickness
0.01 in

Description

Danger Tag, Subject Matter Hot, Sign Legend Hot Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.