Zoro Homepage

Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25

  • Mfr # 76206

  • Zoro # G2822696


product price: $45.29
/pk 25, $1.81/ea

Key Features

Header
Danger
Material
Polyester
Width
3 in
Height
5 3/4 in
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76206
Zoro #
G2822696
UPC #
754473762063
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 3/4 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Metal, Header Background Color Black/Red/White, Header Text Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.