Zoro Homepage

Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25

  • Mfr # 66053

  • Zoro # G105951556


product price: $40.58
/pk 25, $1.62/ea

Key Features

Language
English
Legend
Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66053
Zoro #
G105951556
UPC #
754473660536
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in
Overall Height
5 3/4 in
Overall Width
3 in

Details

Item
Danger Tag
Language
English
Legend
Do Not Operate Maintenance Department This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Grommet Material
Metal
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Laminated
Yes
Write on Surface
Yes
Header
Danger
Tie Material
Nylon
Background Color
White
Header Background Color
Black/Red/White
Legend Color
Black/Red
Shape
Rectangle
Reverse Side Legend
This Energy Source is Locked Out
No. of Ties Included
25
Includes
(25) Nylon Ties
Header Legend Color
White
Withstand Pull Force
75 lb
Legend Style
Text
For Use With
Tagout Device
Front Side Legend
Danger Do Not Operate
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Material
Polyester
Legend Type
Text
Signage Type
Tag
Mount Type
Nylon Ties
Write-On Surface
Yes
For Location
Outdoor
Maximum Temperature
212 Degrees F
Maximum Pull Force
75 lbf
Number of Printed Sides
2
Sign Out Sections
Date, Name, Remarks
Sign Background Color
White
Minimum Temperature
-40 Degrees F
Header Text Color
White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.