Shop BRADY

Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067

  • Mfr # 66067

  • Zoro # G2776925


product price:  $40.58
/pk 25, $1.62/ea

Key Features

Header
Danger
Material
Polyester
Width
3 in
Height
5 3/4 in
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66067
Zoro #
G2776925
UPC #
754473660673
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5 3/4 in
Thickness
0.0098 in
Hole Size
3/8 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Header
Danger
Material
Polyester
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Black/Red/White
Legend
Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Background Color
White, Black, Red
Legend/Background Color
White
Write on Surface
Yes
Header Legend Color
White
Item
Danger Tag
Legend Color
Black/Red
Laminated
Yes
Includes
(25) Nylon Ties
No. of Ties Included
25
Grommet Material
Metal
Tie Material
Nylon
Withstand Pull Force
75 lb
Reverse Side Legend
This Energy Source is Locked Out
Legend Style
Text
Sign Material
Polyester
Sign Background Color
White
For Use With
Tagout Device
Header Text Color
White
Maximum Pull Force
75 lbf
Maximum Temperature
212 Degrees F
Front Side Legend
Locked Out Device
Mount Type
Nylon Ties
Includes Ties
Yes
Sign Out Sections
Date, Name, Remarks
Signage Type
Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant
Number of Printed Sides
2
Legend Type
Text
For Location
Outdoor
Write-On Surface
Yes
Minimum Temperature
-40 Degrees F

Description

Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.