Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051

  • Mfr # 66051

  • Zoro # G3788775


product price: $40.58
/pk 25, $1.62/ea

Key Features

Language
English
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66051
Zoro #
G3788775
UPC #
754473660512
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Language
English
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Polyester
Legend/Background Color
Black, Red/White
Write on Surface
Yes
Laminated
Yes
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Tie Material
Nylon
Grommet Material
Metal
Legend Style
Text
Header Background Color
Black/Red/White
Legend Color
Black/Red
Reverse Side Legend
This Energy Source is Locked Out
No. of Ties Included
25
Includes
(25) Nylon Ties
Background Color
White
Shape
Rectangle
Header Legend Color
White
Withstand Pull Force
75 lb
Header
Danger
Includes Ties
Yes
For Use With
Tagout Device
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Pull Force
75 lbf
Signage Type
Tag
Sign Out Sections
Date, Name, Remarks
Maximum Temperature
212 Degrees F
Legend Type
Text
Mount Type
Nylon Ties
Number of Printed Sides
2
Write-On Surface
Yes
For Location
Outdoor
Front Side Legend
Danger Do Not Operate
Sign Background Color
White
Sign Material
Polyester
Minimum Temperature
-40 Degrees F
Header Text Color
White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.