Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, 5-3/4 x 3 In, Polyest, Hv, PK10

  • Mfr # 86542

  • Zoro # G4910123


product price: $18.29
/pk 10, $1.83/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
High Voltage
Material
Polyester
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86542
Zoro #
G4910123
UPC #
754473865429
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Subject Matter
Electrical Hazard
Item
Danger Tag
Language
English
Legend
High Voltage
Material
Polyester
Legend/Background Color
Black, Red/White
Write on Surface
Yes
Includes
(10) Nylon Ties
Legend Color
White
Withstand Pull Force
75 lbf
Header Legend Color
White
Tie Material
Nylon
Legend Same on Both Sides
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
No. of Ties Included
10
Header
Danger
Shape
Rectangular
Legend Style
Symbol and Text
Grommet Material
Metal
Background Color
White
Tag Material
Polyester
Tag Color
Black, Red, White
Tag Subject
Electrical Hazard
Indoor/Outdoor Usage
Indoor/Outdoor
Reverse Side Legend
Do Not Remove This Tag Remarks___
Serialization
Not Serialized
Self-Laminating
No
Minimum Service Temperature
-40 Degrees F
Ruled
Ruled
Printed Language
English
Maximum Service Temperature
212 Degrees F
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Moisture Resistant
No
Fastener Type
Cable Tie
Sign Header -Back Side
Danger
Sign Header
Danger
Corrosion Resistant
Yes
Glow In The Dark
No
Safety Tag Package Style
Pack
No. of Fasteners Included
10
Sign Legend
High Voltage Signed By: Date:
Number of Tags
10
UV Resistant
No
Chemical Resistant
Yes

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend High Voltage Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.