Zoro Homepage

Danger Tag, 7 x 4 In, Bk and R/Wht, PK10

  • Mfr # 86516

  • Zoro # G4907621


product price: $26.99
/pk 10, $2.70/ea

Key Features

Language
English
Legend
Do Not Operate Signed By ___ Date ___ Phone ___
Material
Polyester
Legend/Background Color
Black, Red/White
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86516
Zoro #
G4907621
UPC #
754473865160
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Overall Width
4 in
Overall Height
7 in
Hole Diameter
3/8 in
Thickness
0.0098 in

Details

Item
Danger Tag
Language
English
Legend
Do Not Operate Signed By ___ Date ___ Phone ___
Material
Polyester
Legend/Background Color
Black, Red/White
No. of Ties Included
10
Header
Danger
Laminated
Yes
Includes
(10) Nylon Ties
Background Color
White
Legend Style
Text
Header Legend Color
White
Reverse Side Legend
Do Not Remove Tag
Standards
OSHA
Shape
Rectangle
Grommet Material
Metal
Legend Color
Black/Red
Header Background Color
Black/Red/White
Write on Surface
Yes
Tie Material
Nylon
Sign Material
Polyester
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Maximum Pull Force
75 lbf
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Temperature
212 Degrees F
Front Side Legend
Danger Do Not Operate
Legend Type
Text
Signage Type
Tag
Sign Background Color
White
For Use With
General Equipment
For Location
Outdoor
Includes Ties
Yes
Mount Type
Nylon Ties
Header Text Color
White
Write-On Surface
Yes
Sign Out Sections
Date, Phone, Remarks, Signed By
Color
Black and Red on White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Phone, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.