Danger Tag, Chemical, Gas or Hazardous Materials, Polyester, 5 3/4 in H x 3 in W, Black, Red, White

  • Mfr # 86429

  • Zoro # G5695593


product price:  $23.99
/pk 10, $2.40/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86429
Zoro #
G5695593
UPC #
754473864293
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Item
Danger Tag
Color
Black, Red, White
Tag Shape
Rectangle
Legend Same on Both Sides
No
Legend Color
White
Header
Danger
Tag Material
Polyester
Language
English
Withstand Pull Force
50 lbf
No. of Ties Included
10
Tag Color
Black, Red, White
Write on Surface
Yes
Tag Subject
Biohazard
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Legend/Background Color
Black/Red/White
Background Color
White
Subject Matter
Chemical, Gas or Hazardous Materials
Reverse Side Legend
Danger Do Not Remove This Tag
Shape
Rectangular
Includes
(10) Nylon Fasteners
Tie Material
Nylon
Legend
MAY CONTAIN ASBESTOS DO NOT DISTURB PIPE INSULATION UNLESS WEARING PROTECTIVE CLOTHING AND RESPIRATOR
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Grommet Material
Metal
Chemical Resistant
Yes
Sign Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Number of Tags
10
No. of Fasteners Included
10
Printed Language
English
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Moisture Resistant
No
Sign Header -Back Side
Danger
Sign Header
Danger
Serialization
Not Serialized
Corrosion Resistant
Yes
UV Resistant
No
Features
Matte Finish
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Fastener Type
Cable Tie
Self-Laminating
No
Maximum Service Temperature
175 Degrees F
Ruled
Ruled
Safety Tag Package Style
Pack

Description

Danger Tag, Subject Matter Chemical, Gas or Hazardous Materials, Sign Legend May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.