Zoro Homepage

Danger Tag, Confined Space, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 25 PK

  • Mfr # 50248

  • Zoro # G9394865


product price: $68.25
/pk 25, $2.73/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50248
Zoro #
G9394865
UPC #
754473502485
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Item
Danger Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Background Color
White
Withstand Pull Force
50 lbf
Tag Subject
Confined Space
Write on Surface
Yes
Reverse Side Legend
Do Not Remove This Tag/Remarks/See Other Side
Includes
(25) Nylon Fasteners
Grommet Material
Metal
Subject Matter
Confined Space
Tag Material
Polyester
No. of Ties Included
25
Legend
Confined Space Entry In Progress/Signed By/Date
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.150
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Shape
Rectangular
Tag Color
Black, Red, White
Header
Danger
Tie Material
Nylon
Legend/Background Color
Black, Red/White
Legend Color
White
Legend Style
Text
Legend Same on Both Sides
No
Header Background Color
Black, Red, White
Features
Laminated
Self-Laminating
No
Fastener Type
Cable Tie
Maximum Service Temperature
175 Degrees F
Moisture Resistant
No
Sign Header -Back Side
Danger
UV Resistant
No
Number of Tags
25
Ruled
Ruled
Chemical Resistant
Yes
Serialization
Not Serialized
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
No. of Fasteners Included
25
Corrosion Resistant
Yes
Sign Header
Danger
Safety Tag Package Style
Pack
Glow In The Dark
No
Sign Legend
Confined Space Entry In Progress Signed By: Date:

Description

Danger Tag, Subject Matter Confined Space, Sign Legend Confined Space Entry In Progress Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.