Zoro Homepage

Danger Tag, Confined Space, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 25 PK

  • Mfr # 50286

  • Zoro # G9394847


product price: $51.89
/pk 25, $2.08/ea

Key Features

Material
Polyester
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50286
Zoro #
G9394847
UPC #
754473502867
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Item
Danger Tag
Color
Black, Red, White
Tag Shape
Rectangle
Legend Style
Text
Legend Same on Both Sides
No
Includes
(25) Nylon Fasteners
Tag Subject
Confined Space
Tag Color
Black, Red, White
Tie Material
Nylon
Header Legend Color
White
Tag Material
Polyester
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
Yes
Header Background Color
Black, Red, White
Legend
Confined Space Worker In Confined Space
Subject Matter
Confined Space
Language
English
Reverse Side Legend
Do Not Remove This Tag/Remarks/See Other Side
Legend Color
White
Shape
Rectangular
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.149
Indoor/Outdoor Usage
Indoor/Outdoor
Grommet Material
Metal
No. of Ties Included
25
Header
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Self-Laminating
No
Ruled
Ruled
Sign Header -Back Side
Danger
UV Resistant
No
Safety Tag Package Style
Pack
Moisture Resistant
No
Serialization
Not Serialized
Chemical Resistant
Yes
Fastener Type
Cable Tie
Maximum Service Temperature
212 Degrees F
Withstand Pull Force
75 lbf
Number of Tags
25
Corrosion Resistant
Yes
Sign Header
Danger
No. of Fasteners Included
25
Printed Language
English
Glow In The Dark
No
Sign Legend
Confined Space Worker In Confined Space Signed By: Date:
Minimum Service Temperature
-40 Degrees F

Description

Danger Tag, Subject Matter Confined Space, Sign Legend Confined Space Worker In Confined Space Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.