Zoro Homepage

Danger Tag, Danger, Cardstock, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 65450

  • Zoro # G7567472


product price: $14.48
/pk 25, $0.58/ea

Key Features

Header
Danger
Legend
Do Not Operate
Material
Cardstock
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65450
Zoro #
G7567472
UPC #
754473654504
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Header
Danger
Legend
Do Not Operate
Material
Cardstock
Write on Surface
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Background Color
White
Legend Style
Text
Legend Color
Black/Red
Legend/Background Color
Black, Red/White
Shape
Rectangle
Includes
(25) Cotton Tie Strings
Withstand Pull Force
50 lb
Grommet Material
Brass
Header Legend Color
White
Tie Material
Cotton
Language
English
Color
Black/Red on White
Signage Type
Tag
Number of Printed Sides
2
Sign Out Sections
Remarks
Maximum Temperature
194 Degrees F
Minimum Temperature
-40 Degrees F
For Use With
Lockout Tagout
Header Text Color
White
Sign Material
Paper
Includes Ties
Yes
Maximum Pull Force
18 lbf
For Location
Indoor
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Fastener Type
Cotton String
Sign Header Background Color
Black/Red/White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.