Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Danger, Plastic, 3 in Width, 5 in Height, Write On Surface: Yes , 10 PK

  • Mfr # 145766

  • Zoro # G1589415


product price: $67.38
/pk 10, $6.74/ea

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145766
Zoro #
G1589415
UPC #
754473545581
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Hole Size
3/8 in
Thickness
0.06 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Header
Danger
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
(10) Metal Detectable Nylon Fasteners
Tie Material
Nylon
No. of Ties Included
10
Legend Style
Text
Header Legend Color
White
Legend/Background Color
Black/Red on White
Shape
Rectangle
Withstand Pull Force
50 lb
Grommet Material
No Grommet
Background Color
White
Laminated
No
Legend Color
Black/Red
Language
English
Metal Detectable
Yes
Sign Out Sections
Date, Name
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Material
Polypropylene
Header Text Color
White
Minimum Temperature
-40 Degrees F
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
Maximum Pull Force
84 lbf
For Use With
Lockout Tagout
Signage Type
Tag
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Sign Header Background Color
Black/Red/White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Date, Name, Signage Type Tag, Write-On Surface Yes, For Use With Lockout Tagout, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.