Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Tag, Danger, Plastic, 3 in Width, 5 in Height, Write On Surface: Yes , 10 PK

  • Mfr # 145768

  • Zoro # G1589397


product price: $67.38
/pk 10, $6.74/ea

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145768
Zoro #
G1589397
UPC #
754473545604
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Hole Size
3/8 in
Thickness
0.06 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Header
Danger
Legend
Do Not Operate
Material
Plastic
Write on Surface
Yes
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Withstand Pull Force
50 lb
Grommet Material
No Grommet
Tie Material
Nylon
Background Color
White
Shape
Rectangle
Includes
(10) Metal Detectable Nylon Fasteners
Legend/Background Color
Black/Red on White
No. of Ties Included
10
Laminated
No
Header Legend Color
White
Legend Color
Black/Red
Legend Style
Text
Metal Detectable
Yes
Language
English
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Pull Force
84 lbf
Sign Out Sections
Date, Remarks, Signed By
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
Sign Material
Polypropylene
Signage Type
Tag
For Use With
Lockout Tagout
Includes Ties
Yes
Header Text Color
White
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
Do Not Remove Tag

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Use With Lockout Tagout, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.