Danger Tag, Electrical Hazard, Cardstock, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 100 PK

  • Mfr # 86650

  • Zoro # G5461757


product price:  $56.69
/pk 100, $0.57/ea

Key Features

Material
Cardstock
Color
Black, Red, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86650
Zoro #
G5461757
UPC #
754473866501
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Cardstock
Item
Danger Tag
Color
Black, Red, White
Tag Shape
Rectangle
Includes
(100) String Fasteners
Subject Matter
Electrical Hazard
Language
English
Legend Same on Both Sides
No
Legend
440 Volts
Shape
Rectangular
Indoor/Outdoor Usage
Indoor Only
Reverse Side Legend
Do Not Remove This Tag Remarks___
Header Background Color
Black, Red, White
Legend/Background Color
Black, Red/White
No. of Ties Included
100
Write on Surface
Yes
Legend Color
White
Tag Material
Cardstock
Header
Danger
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Tag Color
Black, Red, White
Background Color
White
Tag Subject
Electrical Hazard
Tie Material
Cotton
Sign Header -Back Side
Danger
Printed Language
English
Number of Tags
100
Maximum Service Temperature
194 Degrees F
Ruled
Ruled
Grommet Material
No Grommet
Moisture Resistant
No
Glow In The Dark
No
Serialization
Not Serialized
UV Resistant
No
Self-Laminating
No
No. of Fasteners Included
100
Sign Legend
440 Volts Signed By: Date:
Safety Tag Package Style
Pack
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Fastener Type
Cotton String
Chemical Resistant
No
Sign Header
Danger

Description

Danger Tag, Subject Matter Electrical Hazard, Sign Legend 440 Volts Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.